2 in. Bell End x Spigot Straight PVC 90 Degree Elbow with 18 in. Radius
SuperDuct® 2 in. Bell End x Spigot Straight PVC 90 Degree Elbow with 18 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Bell-ended to allow for easy assembly in the field
- High compressive strength
- Low coefficient of friction
Specifications
- ASTM:
- ASTM D-1784, ASTM F-512
- Application:
- Utilities, Telecom
- Clean Bagged:
- No
- Collection:
- SuperDuct®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No