10 ft. x 2 in. CPVC Gas Vent Pipe
System 636® 10 ft. x 2 in. CPVC Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
- System 636® flue gas venting is fully certified as a complete pipe, fittings, and cement system
- The system is available in a PVC and a CPVC version
- The venting systems are approved as type BH vents and designed for negative or positive pressure venting of gas-fired appliances
Specifications
- Collection:
- System 636®
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Duct Size:
- 2 in
- Length:
- 120 in
- Material:
- Plastic
- UL Listed:
- UL S636
- Vent Duct Shape:
- Round
- Vent Type:
- Gas Vent