3 in. 90 Degree Gas Vent Elbow
System 636® 3 in. 90 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- Application:
- Gas Fireplace
- Collection:
- System 636®
- Diameter:
- 3 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- UL Listed:
- No