3 in. Plastic Full Port Union Socket Weld 232# Ball Valve
VXE Series 3 in. Plastic Full Port Union Socket Weld 232# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- The valve shall be double blocking with union ends
- All sizes 1/2 in. through 4 in. shall be full port
- All sizes shall allow for bi-directional flow
- The valve body shall have an expansion and contraction compensating groove on the molded end
- The valve body, union nuts, and carrier shall have deep square style threads for increased strength
- The ball shall be machined smooth to minimize wear on valve seats
- The stem design shall feature a shear point above the O-ring to maintain system integrity in the unlikely event of a stem breakage
- The handle shall incorporate a tool for adjustment of the threaded carrier
- The handle shall be reversible to allow for operation in tight places
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2466, ASTM D-2467, ASTM F-439
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- VXE Series
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- PVC
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 232#
- Recommended Valve Application:
- Industrial
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 7.57 lb
- cUPC Certified:
- No