This product requires certification to purchase.

1/4-Turn Fire-Rated CPVC Washing Machine Supply Box

You last purchased this on
 
IPS Corporation

1/4-Turn Fire-Rated CPVC Washing Machine Supply Box

  • Fast #
  • Part #I82373
  • Item #3416023
  • Manufacturer Part #82373
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

1/4-Turn Fire-Rated CPVC Washing Machine Supply Box

  • Fast #
  • Part #I82373
  • Item #3416023
  • Manufacturer Part #82373
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fire-rated plastic recessed washing machine outlet box; white finish
  • Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL Certified
  • Snap-on frame accommodates up to two 5/8-inch drywall
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection valves (some with arresters)
  • Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
  • Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
  • Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
  • One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
  • Warnock Hersey certified
  • 1 hr and 2 hr rated
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM E814
Box Material:
Plastic
Connection Size:
1/2
Fire Rated:
No
Height:
4 in
Length:
8-5/16 in
Overall Box Size:
8-5/16 in x 7-7/8 in x 3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
No
Width:
9 in