This product requires certification to purchase.

1/4-Turn Fire Rated Sweat Washing Machine Supply Box with Hammer Arrestor

You last purchased this on
 
IPS Corporation

1/4-Turn Fire Rated Sweat Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #I82583
  • Item #4255444
  • Manufacturer Part #82583
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

1/4-Turn Fire Rated Sweat Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #I82583
  • Item #4255444
  • Manufacturer Part #82583
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fire-rated steel recessed washing machine outlet box; has two intumescent pads and is ETL Certified
  • Heavy-duty cold-rolled steel box and faceplate; white powder-coated finish
  • Compatible with nominal 2-inch or larger PVC, ABS, or metallic pipe
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, or ASTM F1960 connection valves (some with arresters)
  • Measures 8-1/2 inches wide by 8-1/2 inches high (with faceplate)
  • Rough opening of 5-3/8 Inch width x 3-1/8 Inch depth x 5-7/8 Inch height
  • Faceplate dimension of 8-1/2 Inch width x 8-1/2 Inch height
  • 1 hr and 2 hr rated
  • Drains may be nominal 2 Inch or larger PVC, ABS, or metallic pipe
  • Available in quarter-turn, domestic and single-lever valve with and without hammer arresters installed
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
9 in
Fire Rated:
Yes
Height:
4 in
Overall Box Size:
5-1/4 in x 5-1/4 in x 3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
Yes
Water Hammer Arrestor Included:
Yes
Width:
12 in