This product requires certification to purchase.

1/4-Turn Metal Dishwasher Sweat Supply Box

You last purchased this on
 
IPS Corporation

1/4-Turn Metal Dishwasher Sweat Supply Box

  • Fast #
  • Part #I87939
  • Item #4695930
  • Manufacturer Part #87939
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

1/4-Turn Metal Dishwasher Sweat Supply Box

  • Fast #
  • Part #I87939
  • Item #4695930
  • Manufacturer Part #87939
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cold-Rolled Steel square recessed outlet box; white powder-coated finish
  • Great for dishwashers, commercial icemakers, coffee makers; can also be used for sink/faucet and toilet connections
  • Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection lead-free quarter-turn valve (arrester included on some models); locknuts and O-rings included
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Rough opening of 4-1/8 Inch width x 2 Inch depth x 4-3/4 Inch height
  • Faceplate of 7 Inch width x 7 Inch height
  • Requires Certification

Specifications

Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
9 in
Fire Rated:
No
Height:
3 in
NSF:
NSF 61 G
NSF Certified:
Yes
Overall Box Size:
7 in x 7 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Kitchen
UL Listed:
Yes
Water Hammer Arrestor Included:
Yes
Width:
8 in