1/4-Turn Wide Mouth PEX Washing Machine Supply Box
1/4-Turn Wide Mouth PEX Washing Machine Supply Box
Frequently Purchased Together
Product Details
Product Details
- Wide-mouth opening for drainage of auxiliary line
- Drain line partition for separation of washer discharge hose and auxiliary discharge line
- Discharge guide tube holds discharge line firmly and protects against splashes
- One drain outlet, no additional fittings
- One-piece molded in test cap will not fall down drain line
- Four mounting brackets included
- Rough opening of 10-1/4 Inch width x 3-5/8 Inch depth x 6 Inch height
- Faceplate dimension of 13 Inch width x 5-5/8 Inch height
- Faceplate unassembled in contractor packs
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Depth:
- 14 in
- Fire Rated:
- No
- Height:
- 4 in
- Overall Box Size:
- 13 in x 8-5/8 in x 3-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 15 in