This product requires certification to purchase.

3 x 14 x 9-1/4 x 1-1/2 in. Washing Machine MIP or Sweat Supply Box

This product has been replaced by

Guy Gray™ White 3 x 14 x 9-1/4 in. Washing Machine MIP or Sweat Supply Box
Guy Gray™ Center Drain Cold Rolled Steel Washing Machine MIP or Sweat Supply Box
Manufacturer Part #82139
You last purchased this on
 
Guy Gray™

3 x 14 x 9-1/4 x 1-1/2 in. Washing Machine MIP or Sweat Supply Box

  • Fast #
  • Part #I82133
  • Item #297593
  • Manufacturer Part #82133
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Guy Gray™ White 3 x 14 x 9-1/4 in. Washing Machine MIP or Sweat Supply Box
Guy Gray™ Center Drain Cold Rolled Steel Washing Machine MIP or Sweat Supply Box
Manufacturer Part #82139
Guy Gray™

3 x 14 x 9-1/4 x 1-1/2 in. Washing Machine MIP or Sweat Supply Box

  • Fast #
  • Part #I82133
  • Item #297593
  • Manufacturer Part #82133
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
  • 20-gauge box and faceplate; white powder-coated finish
  • Center drain opening with ABS, PVC, threaded, or slipnut drain kit
  • Available with a variety of valve connections
  • Measures 14 inches wide by 9-1/4 inches high (with faceplate)
  • Faceplate dimension of 14 Inch width x 9-1/4 Inch height
  • Available with quarter-turn ball valve, quarter-turn ball valves with hammer arresters or domestic valves
  • 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
  • Unassembled
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Cold Rolled Steel
Drain Opening:
1-1/2 in
Fire Rated:
No
Gauge (metal):
20 ga
Height:
9-1/4 in
Length:
3 in
NSF Certified:
No
Overall Box Size:
3 in x 14 in x 9-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
14 in