This product requires certification to purchase.

11-1/8 x 3 in. Thermoplastic Roof Flashing

You last purchased this on
 
IPS Corporation

11-1/8 x 3 in. Thermoplastic Roof Flashing

  • Fast #
  • Part #I81760
  • Item #344493
  • Manufacturer Part #81760
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

11-1/8 x 3 in. Thermoplastic Roof Flashing

  • Fast #
  • Part #I81760
  • Item #344493
  • Manufacturer Part #81760
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thermoplastic hard base with elastomer collar
  • Approved for type "B" installations
  • Collar fits any roof pitch to 45 deg
  • 18 x 18 Inch available for code required areas
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Limited lifetime warranty for the life of the current roof system
  • Requires Certification

Specifications

Color:
Black
Pipe Diameter:
3 in
Roof Flashing Material:
Plastic
Roof Flashing Size:
15 in x 11-1/8 in