This product requires certification to purchase.

1/2 in. Right Drain Galvanized Sweat Washing Machine Supply Box with Duplex Receptacle

You last purchased this on
 
IPS Corporation

1/2 in. Right Drain Galvanized Sweat Washing Machine Supply Box with Duplex Receptacle

  • Fast #
  • Part #I82044
  • Item #2167414
  • Manufacturer Part #82044
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

1/2 in. Right Drain Galvanized Sweat Washing Machine Supply Box with Duplex Receptacle

  • Fast #
  • Part #I82044
  • Item #2167414
  • Manufacturer Part #82044
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
  • Right-side drain opening with 2-inch male threaded drain fitting
  • Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves (some with arresters)
  • Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
  • Measures 13-3/4 inches wide by 9-1/2 inches high (with faceplate)
  • Faceplate dimension of 13-3/4 Inch width x 9-1/2 Inch height
  • Unassembled
  • Available with 20 A, 125 V GFCI receptacle
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
9 in
Fire Rated:
No
Height:
5 in
Length:
15-3/4 in
NSF Certified:
No
Overall Box Size:
13-3/4 in x 9-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
Yes
Water Hammer Arrestor Included:
No
Width:
13 in