2 in. Inside Caulk Plastic White Floor Drain
2 in. Inside Caulk Plastic White Floor Drain
Product Details
Product Details
- Adjustable floor drain for tile showers, bathrooms, kitchens, and more
- Height adjusts between 3.25 and 5 inches for added installation flexibility
- ABS body and flange
- Connects to piping via 2-inch solvent weld
- White plastic grate snaps easily into place
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov