This product requires certification to purchase.

3 in. Cleanout Test Plug

You last purchased this on
 
IPS Corporation

3 in. Cleanout Test Plug

  • Fast #
  • Part #I83663
  • Item #2167108
  • Manufacturer Part #83663
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

3 in. Cleanout Test Plug

  • Fast #
  • Part #I83663
  • Item #2167108
  • Manufacturer Part #83663
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed for the testing of plumbing pipelines above the cleanout tee
  • Each size is designed for one specific pipe size
  • Design of this plug will allow for passing of the test water or air by deflating the plug
  • After deflation the plug can be unscrewed from the test tee
  • Manufactured from a durable natural rubber compound
  • Each size comes with a molded in inflation valve
  • 35 psi of inflation pressure
  • Requires Certification

Specifications

Application:
Pipelines
CARB OTC LEED Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Natural Rubber
NSF Certified:
No
Pressure - Maximum:
35 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Range (in):
2.75 in - 3.25 in
Size:
3 in
Tool Type:
Test Plug
UL Listed:
No