This product requires certification to purchase.

33 in. Plastic Washing Machine Pan in White

You last purchased this on
 
IPS Corporation

33 in. Plastic Washing Machine Pan in White

  • Fast #
  • Part #I83203
  • Item #3063482
  • Manufacturer Part #83203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

33 in. Plastic Washing Machine Pan in White

  • Fast #
  • Part #I83203
  • Item #3063482
  • Manufacturer Part #83203
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides protection from washing machine overflow or hose failure
  • High-impact plastic – will not rust
  • Pan not drilled
  • 1 in to 2 in clearance around diameter of pan recommended
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
ID Tube
End Connection 2:
OD Tube
End Connections:
ID Tube x OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in
Length:
33 in
Material:
Plastic
Material Type:
PVC
Product Type:
Washing Machine Pan
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
28 in x 30 in ID,31 in x 33 in Top OD
UL Listed:
No
Width:
31 in