This product requires certification to purchase.

1/4-Turn Metal Powder Coated Sweat Ice Maker Supply Box with Hammer Arrestor

You last purchased this on
 
IPS Corporation

1/4-Turn Metal Powder Coated Sweat Ice Maker Supply Box with Hammer Arrestor

  • Fast #
  • Part #IPS88531
  • Item #4624893
  • Manufacturer Part #88531
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

1/4-Turn Metal Powder Coated Sweat Ice Maker Supply Box with Hammer Arrestor

  • Fast #
  • Part #IPS88531
  • Item #4624893
  • Manufacturer Part #88531
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cold-rolled steel recessed icemaker outlet box
  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Assembled
  • 20 ga box/20 ga faceplate
  • White powder coat on cold rolled steel finish
  • Available with 1/4 Inch turn ball valves, 1/4 turn ball valves with hammer arresters, or domestic valves
  • Requires Certification

Specifications

Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
8 in
Fire Rated:
No
Height:
2 in
Length:
7 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
7 in x 7 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
9 in