This product requires certification to purchase.

Center Drain Powder Coated Econo Metal Sweat Washing Machine Supply Box with Slipnut Drain Kit

You last purchased this on
 
IPS Corporation

Center Drain Powder Coated Econo Metal Sweat Washing Machine Supply Box with Slipnut Drain Kit

  • Fast #
  • Part #I82154
  • Item #3520645
  • Manufacturer Part #82154
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

Center Drain Powder Coated Econo Metal Sweat Washing Machine Supply Box with Slipnut Drain Kit

  • Fast #
  • Part #I82154
  • Item #3520645
  • Manufacturer Part #82154
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cold-rolled steel washing machine outlet box
  • 20-gauge box and faceplate; white powder-coated finish
  • Center-positioned drain opening with slipnut drain kit
  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters)
  • Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
  • Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
  • Available with quarter-turn ball valves or domestic valves
  • Assembled
  • 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
4 in
Fire Rated:
No
Height:
12 in
Length:
10-7/8 in
NSF Certified:
No
Overall Box Size:
10-7/8 in x 8-3/8 in x 3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
10 in