8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine Supply Box
Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine Supply Box
Frequently Purchased Together
Product Details
Product Details
- 1/2 in fitting size
- Back of box rests against the back sheetrock wall for sturdy installation
- Brass 1/4 turn valve installed
- Hammer arresters installed
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Forward mounted valves give easy access to homeowners for on/off operation
- Various valve mounting options allow dual drain, right drain only or left drain only
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 in drywall for a clean finis
- Center drain Econo Box and DU-All™ faceplates are interchangeable
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- Du-All™
- Connection Size:
- 1/2
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 8-13/16 in
- Overall Box Size:
- 8-1/4 in x 3-3/4 in x 6-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-3/16 in