2 in. Air Admittance Valve with Tubular Adaptor
Redi-Vent™ 2 in. Air Admittance Valve with Tubular Adaptor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tubular tee installs in-line with 1-1/2 or 1-1/4 Inch tubular trap
- Includes REDI-VENT® air admittance valve capable of venting up to 20 DFU
- Tee branch mounts REDI-VENT® the required 4 Inch above the horizontal drain line
- Screening on the inside and outside of the valve to protect the sealing assembly from insects and debris
- Will vent up to 20 DFUs on a horizontal branch and 24 DFUs on a stack
- Limited lifetime warranty for replacement of defective valves
Specifications
- ANSI:
- ANSI/ASSE 1051, ANSI/ASSE 1050
- ASSE Standards:
- ASSE 1051, ASSE 1050
- Collection:
- Redi-Vent™
- Color Finish Name:
- White
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov