This product requires certification to purchase.

1-1/2 - 2 in. 20 dfu PVC Air Vent

You last purchased this on
 
IPS Corporation

Redi-Vent™ 1-1/2 - 2 in. 20 dfu PVC Air Vent

  • Fast #
  • Part #I20346
  • Item #3520485
  • Manufacturer Part #20346
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

Redi-Vent™ 1-1/2 - 2 in. 20 dfu PVC Air Vent

  • Fast #
  • Part #I20346
  • Item #3520485
  • Manufacturer Part #20346
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For venting single fixtures, kitchen sinks and bathroom groups including back to back applications up to 20 DFUS
  • Exclusive vermin protection system
  • Expands architectural design limits
  • Compact design for tight applications
  • Fits 1-1/2 Inch and 2 Inch pipe sizes
  • Limited lifetime warranty for replacement of defective valves
  • Residential or commercial use
  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
  • Requires Certification

Specifications

ANSI:
ANSI 1050, ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Collection:
Redi-Vent™
DFU:
20 dfu
Diameter:
2 in
Fits Pipe Size:
1-1/2 in - 2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov