This product requires certification to purchase.

You last purchased this on
 
IPS Corporation

Series 1430G

  • Fast #
  • Part #I61007
  • Item #2448326
  • Manufacturer Part #61007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPS Corporation

Series 1430G

  • Fast #
  • Part #I61007
  • Item #2448326
  • Manufacturer Part #61007
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Trip lever waste and overflow full kit with heavy-duty 17-gauge tubular brass piping
  • Kit includes two-hole G-style trip lever overflow plate, strainer, and perforated drain cover; chrome finish
  • Durably constructed with brass slip nuts (with poly washers in all compression nuts)
  • Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
  • Does not require torch and solder
  • Extra long versions available
  • Special finishes available
  • Requires Certification

Specifications

Collection:
Series 1430G
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
5 in