1/4-Turn Lead-free Round CPVC Ice Maker Supply Box
Water Tite 1/4-Turn Lead-free Round CPVC Ice Maker Supply Box
Product Details
Product Details
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- 72 Inch stainless steel braided hose comes attached to valve
- Hose is replaceable
- Round faceplate enables easier installation after wallboard is installed
- Flat sided walls ensure rigid mount against stud bay
- Rough opening of 6 Inch diameter x 3-1/2 Inch depth
- Faceplate of 8 Inch round
- Protective cover protects valves and hose from paint and debris during construction
- Additional top knockouts molded in box to allow for mounting shut-off valves or gas valves
- Faceplate unassembled in contractor packs
Specifications
- Box Material:
- Plastic
- Collection:
- Water Tite
- Connection Size:
- 1/4
- Depth:
- 8 in
- Height:
- 3 in
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Width:
- 7 in