This product requires certification to purchase.

12 in. IPS PC200 SDR 13.5 Plastic Cap with 18 in. Pump

You last purchased this on
 

12 in. IPS PC200 SDR 13.5 Plastic Cap with 18 in. Pump

  • Fast #
  • Part #PEI13BCAPWP1218
  • Item #7585942
  • Manufacturer Part #PEI13BCAPWP1218
4.7 out of 5 Customer Rating
You last purchased this on
 

12 in. IPS PC200 SDR 13.5 Plastic Cap with 18 in. Pump

  • Fast #
  • Part #PEI13BCAPWP1218
  • Item #7585942
  • Manufacturer Part #PEI13BCAPWP1218
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cap
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 13.5