This product requires certification to purchase.

46 in. Extra Pack Wood Birch Ironing Center in Grey

You last purchased this on
 
Iron-A-Way

46 in. Extra Pack Wood Birch Ironing Center in Grey

  • Fast #
  • Part #IE46WDU
  • Item #5118710
  • Manufacturer Part #E46WDU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

46 in. Extra Pack Wood Birch Ironing Center in Grey

  • Fast #
  • Part #IE46WDU
  • Item #5118710
  • Manufacturer Part #E46WDU
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Forty six inch ventilated metal ironing board, allows steam to pass through for an evenly heated surface, providing ease in ironing
  • Double telescoping legs support the ironing board from the underside, providing outstanding stability, and feature a heavy duty undercarriage and brackets custom designed to give you rigid support while ironing
  • Unfinished Maple veneer door is ready to be painted or stained to match existing décor
  • Electrical raceway allows you to plug your iron directly into the unit with an outlet powered by a 60 minute timer, and accompanied by a spotlight, and a safety disconnect switch that cuts the power to the unit when the board is in an upright position
  • There’s no need to let the iron cool down with our premium sized hot iron storage area, accommodating the most irons on the market today and allowing you to store your iron hot
  • Hot iron rest is a convenient place to hold your iron while turning your garment or when reaching for a new garment to iron
  • Includes cord cover, garment bar and extra storage shelves
  • Choose the look most convenient for your home by installing your ironing center as a recessed in the wall mount or a direct surface wall mount
  • Made of industrial strength, heavy duty treated fabric, the cover and pad is made to last for years of ironing and stays tight around the board, even after continuous use
  • UL listed as an ironing center and produced under the ISO9001 standard providing assurance of the quality and longevity of your ironing center
  • Requires Certification

Specifications

Color Finish Name:
Unfinished Wood
Height:
60-5/8 in
Installation Type:
Recessed Mount, Wall Mount
Material:
Wood, Metal
Proposition 65:
WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
UL Listed:
Yes
Volts:
120V