51 in. Recessed Mount Metal Ventilated Ironing Board with Right Hinged Wood Door
51 in. Recessed Mount Metal Ventilated Ironing Board with Right Hinged Wood Door
Frequently Purchased Together
Product Details
Product Details
- Sleek Design Features 42" fixed board
- Wood crafted cabinet
- Intended Surface mount
- Can fit between studs for Flush mount with blum hinge customization
Specifications
- Height:
- 51 in
- Installation Type:
- Recessed Mount
- Length:
- 3-3/4 in
- Material:
- Metal, Wood
- Proposition 65:
- WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
- UL Listed:
- Yes
- Width:
- 14-1/2 in