This product requires certification to purchase.

52 in. Deluxe Electric Ironing Center

You last purchased this on
 
Iron-A-Way

52 in. Deluxe Electric Ironing Center

  • Fast #
  • Part #IE42NDU
  • Item #5118718
  • Manufacturer Part #E42NDU
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

52 in. Deluxe Electric Ironing Center

  • Fast #
  • Part #IE42NDU
  • Item #5118718
  • Manufacturer Part #E42NDU
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Height:
52 in
Installation Type:
Surface Mount, Wall Recessed
Material:
Maple Veneer
Power Source:
Electric
Proposition 65:
WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
UL Listed:
Yes
Volts:
115/120V
Width:
15 in