This product requires certification to purchase.

52 in. Deluxe Electric Ironing Center

You last purchased this on
 
Iron-A-Way

52 in. Deluxe Electric Ironing Center

  • Fast #
  • Part #IE42RWUL
  • Item #7634429
  • Manufacturer Part #E42RWU-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

52 in. Deluxe Electric Ironing Center

  • Fast #
  • Part #IE42RWUL
  • Item #7634429
  • Manufacturer Part #E42RWU-L
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unit may be surface mounted (unit extends approximately 7-3/4 in into room) or recessed (unit extends approximately 3-7/8 in into room) into any wall with standard 16 in center studs.
  • Unit can be provided with a left hinged door upon request. Right hinge is standard.
  • Comes standard with wood veneer door. Options include: Surface mount trim (necessary for surface mounting), oak, maple, pine, or white raised panel door, flat white door, glass mirrored door, or no door, sleeveboard, swivel, rough-in kit, and iron
  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Name:
White
Height:
52 in
Installation Type:
Surface Mount, Wall Recessed
Material:
Maple Veneer
Power Source:
Electric
UL Listed:
Yes
Volts:
115/120V
Width:
15 in