52 in. Deluxe Non-Electric Ironing Center
52 in. Deluxe Non-Electric Ironing Center
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Height:
- 52 in
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 7-3/4 in
- Material:
- Metal, Wood
- Proposition 65:
- WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
- UL Listed:
- Yes
- Width:
- 15 in