This product requires certification to purchase.

52 in. Deluxe Swivel Electric Ironing Center

You last purchased this on
 
Iron-A-Way

52 in. Deluxe Swivel Electric Ironing Center

  • Fast #
  • Part #IAE42RWUL
  • Item #7634439
  • Manufacturer Part #AE42RWU-L
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

52 in. Deluxe Swivel Electric Ironing Center

  • Fast #
  • Part #IAE42RWUL
  • Item #7634439
  • Manufacturer Part #AE42RWU-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
White
Height:
52 in
Installation Type:
Surface Mount, Wall Recessed
Length:
42 in
Material:
Maple Veneer
Power Source:
Electric
UL Listed:
Yes
Volts:
115/120V
Width:
15 in