This product requires certification to purchase.

52 in. Ironing Center

You last purchased this on
 
Iron-A-Way

52 in. Ironing Center

  • Fast #
  • Part #IAE42NDU
  • Item #5118810
  • Manufacturer Part #AE42NDU
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

52 in. Ironing Center

  • Fast #
  • Part #IAE42NDU
  • Item #5118810
  • Manufacturer Part #AE42NDU
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spring activated adjustable swivel pivots 90 degrees left or right
  • 42" ventilated metal ironing board
  • Spotlight
  • 60 min. Timer
  • Safety disconnect switch
  • No door unit with hinge hardware included for those who want to customize there own door
  • Requires Certification

Specifications

AMP:
15
Height:
52 in
Installation Type:
Recessed Mount, Wall Mount
Length:
42 in
Material:
Metal, Wood
Proposition 65:
WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
UL Listed:
No
Volts:
115V
Width:
15 in