This product requires certification to purchase.

52 in. Ironing Center with Mirror Door in Grey

You last purchased this on
 
Iron-A-Way

52 in. Ironing Center with Mirror Door in Grey

  • Fast #
  • Part #IAE42MDU
  • Item #5118715
  • Manufacturer Part #AE42MDU
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

52 in. Ironing Center with Mirror Door in Grey

  • Fast #
  • Part #IAE42MDU
  • Item #5118715
  • Manufacturer Part #AE42MDU
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Mirror Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Height:
52 in
Installation Type:
Recessed Mount, Surface Mount
Length:
7-3/4 in
Material:
Metal, Wood
Power Source:
Electric
Proposition 65:
WARNING: Drilling, sawing or machining wood or painted products generates wood or paint dusk, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection.
UL Listed:
Yes
Volts:
120V
Width:
15 in