52 x 15 in. Built-in Ironing Center with Left Hand Hinge Door Ironing Board in White
52 x 15 in. Built-in Ironing Center with Left Hand Hinge Door Ironing Board in White
Frequently Purchased Together
Product Details
Product Details
- Spring activated adjustable swivel pivots 90 degrees left or right
- 42" ventilated metal ironing board
- Spotlight
- 60 min. Timer
- Safety disconnect switch
- Flat White Melamine Door with Left hinge
Documents
Specifications
- AMP:
- 15
- Color Finish Name:
- White
- Height:
- 52 in
- Installation Type:
- Built-in
- Material:
- Metal, Wood
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 15 in