52 x 15 in. Wall Mount Ironing Center with Left Hand Hinge Door in Maple
52 x 15 in. Wall Mount Ironing Center with Left Hand Hinge Door in Maple
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Name:
- Maple
- Height:
- 52 in
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Wood
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in