This product requires certification to purchase.

Recessed and Surface Mount Metal Ironing Board with Left Hinged Wood Door in Flat Wood

You last purchased this on
 
Iron-A-Way

Recessed and Surface Mount Metal Ironing Board with Left Hinged Wood Door in Flat Wood

  • Fast #
  • Part #IE42WDUL
  • Item #7634430
  • Manufacturer Part #E42WDU-L
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iron-A-Way

Recessed and Surface Mount Metal Ironing Board with Left Hinged Wood Door in Flat Wood

  • Fast #
  • Part #IE42WDUL
  • Item #7634430
  • Manufacturer Part #E42WDU-L
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Flat Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Browns
Color Finish Name:
Flat Wood
Height:
52 in
Installation Type:
Recessed Mount, Surface Mount
Length:
7-3/4 in
Material:
Metal, Wood
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Width:
15 in