This product requires certification to purchase.

*CVR* *IROPLA WADING POOL RECT LAV

You last purchased this on
 

Iron Plains® *CVR* *IROPLA WADING POOL RECT LAV

  • Fast #
  • Part #K5400-P5-FT
  • Item #4811884
  • Manufacturer Part #5400-P5-FT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Iron Plains® *CVR* *IROPLA WADING POOL RECT LAV

  • Fast #
  • Part #K5400-P5-FT
  • Item #4811884
  • Manufacturer Part #5400-P5-FT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Iron black painted underside
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Iron Plains®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-5/16 in
IAPMO Listed:
No
Length:
18-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17-1/2 in x 14-3/4 in x 4-9/16 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
15-3/4 in