Ironcat Split Leat Welding Apron
Ironcat Split Leat Welding Apron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of specially tanned split leather for added heat resistance and protection from sparks
- Stitched with Kevlar thread adding strength and burn resistance
- Anodized snaps reinforced with leather do not corrode and prevent flashback
- 2 external chest pockets
- Adjustable cotton straps with side release buckles for a custom fit
- Sizes available in 24"x 36" & 24"x 42"
Documents
Specifications
- Clothing Size:
- 36
- Color Finish Name:
- Gold
- Length:
- 24 in
- Material:
- Leather