This product requires certification to purchase.

You last purchased this on
 
Ironcat®

  • Fast #
  • Part #P701042
  • Item #9844060
  • Manufacturer Part #7010/42
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ironcat®

  • Fast #
  • Part #P701042
  • Item #9844060
  • Manufacturer Part #7010/42
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar thread adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • 2 external chest pockets
  • Adjustable cotton straps with side release buckles for a custom fit
  • Sizes available in 24"x 36" & 24"x 42"
  • Requires Certification

Documents


Specifications

Clothing Size:
42
Color Finish Name:
Gold
Disposable:
No
Material:
Leather