Safety Glasses with Grey Lens
Waterford Safety Glasses with Grey Lens
Product Details
Product Details
- Stylish nylon frame provides a comfortable fit
- Greater than 99% protection from UVA and UVB rays
Specifications
- ANSI:
- ANSI Z87
- Collection:
- Waterford
- Glasses Frame Color:
- Matte Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Nylon