1 in. Plastic Commercial Electric Globe Valve
1 in. Plastic Commercial Electric Globe Valve
Frequently Purchased Together
Product Details
Product Details
- With its low-friction design, this valve is ideal for low-pressure and multiple-head applications
- Tough glass-reinforced nylon, stainless steel and brass construction
- Slow-closing design
- Unique straight-through flow path
- High and low-flow operation
- Self-flushing, 150-mesh, stainless steel filter
- Features internal bleed flow control
- Rugged, double-beaded nylon-reinforced Buna-N diaphragm
- Flow range of .1 to 180 GPM
- Pressure range from 10 to 150 psi
Documents
Specifications
- AMP:
- 0.2, 0.4
- Flow Rate:
- 180 gpm
- Height:
- 4-1/2 in
- Length:
- 4-3/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Volts:
- 24V
- Waterworks Application:
- Irrigation
- Width:
- 3 in