120V Outdoor Station Control for Total Control-R Series
120V Outdoor Station Control for Total Control-R Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1.67
- Depth:
- 5 in
- Height:
- 8-1/2 in
- Product Type:
- Outdoor Station Control
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 10-1/2 in