This product requires certification to purchase.

1 in. Manual Anti-Siphon Valve

You last purchased this on
 
Irritrol Systems

2700 Series 1 in. Manual Anti-Siphon Valve

  • Fast #
  • Part #I2709PR
  • Item #1440861
  • Manufacturer Part #2709PR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irritrol Systems

2700 Series 1 in. Manual Anti-Siphon Valve

  • Fast #
  • Part #I2709PR
  • Item #1440861
  • Manufacturer Part #2709PR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty, corrosion and UV-resistant PVC and stainless steel construction
  • Features anti-siphon capability and manual shutoff
  • Internal and external bleed
  • Threaded bonnet design
  • Rugged, double-beaded Santoprene® diaphragm
  • Patented, tamper-resistant flow-control mechanism
  • Self-aligning bonnet with captured hex/Phillips screws
  • Flow range of .25 to 30 GPM
  • Pressure range from 10 to 150 psi
  • Five-year warranty
  • Requires Certification

Documents


Specifications

Collection:
2700 Series
Flow Rate:
30 gpm
Length:
6-1/4 in
Material:
Plastic
Valve Size:
1 in
Volts:
24V
Waterworks Application:
Irrigation
Width:
3-1/8 in