This product requires certification to purchase.

1/2 - 2 in. Workshop Vise

You last purchased this on
 
IRWIN®

1/2 - 2 in. Workshop Vise

  • Fast #
  • Part #I226306ZR
  • Item #4216623
  • Manufacturer Part #226306ZR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
IRWIN®

1/2 - 2 in. Workshop Vise

  • Fast #
  • Part #I226306ZR
  • Item #4216623
  • Manufacturer Part #226306ZR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replaceable hardened steel jaws
  • Fused steel handle bends before bise can be overstressed
  • Machined steel mainscrew with rolled 2 start acme thread for wear-resistance and smooth operation
  • Fully-machined on all load-bearing surfaces
  • Internal SG nut takes load, secures and aligns mainscrew and can be replaced when worn, saving cost of replacment of whole vise body
  • Safety stop prevents slide from accidentally separating from body
  • Lip on back body guides filings and fragments away from the side
  • Requires Certification

Specifications

Material:
Metal
Pipe Capacity:
1/2 in - 2 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Vise