This product requires certification to purchase.

3 in. 1 Piece Auger

You last purchased this on
 
Irwin Industrial Tool

3 in. 1 Piece Auger

  • Fast #
  • Part #I49924
  • Item #287274
  • Manufacturer Part #49924
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irwin Industrial Tool

3 in. 1 Piece Auger

  • Fast #
  • Part #I49924
  • Item #287274
  • Manufacturer Part #49924
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid center with single cutter and single spur.
  • Fast screw pitch.
  • Precision ground from special alloy quality tool steel.
  • Fully heat-treated.
  • Can bore through up to 3 studs.
  • Overall length 7 1/2".
  • Coarse screw point provides fast boring in all types of wood.
  • I100 Dual Auger Wood Bits.
  • For general hardwood boring with hand braces and 3/8" or larger electric drills.
  • Available in metric sizes also.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/2 in
Bit Length:
3
Drill Bit Type:
Auger
Length:
7-1/2 in
Material:
Metal
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
7/16 in
Shank Style:
Hex