3/8 in. Power Max Nut Driver
3/8 in. Power Max Nut Driver
Product Details
Product Details
Specifications
- Diameter:
- 3/8 in
- Length:
- 2-9/16 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nut Driver