This product requires certification to purchase.

2-Piece Crayon in Black

You last purchased this on
 
Irwin Industrial Tool

Strait-Line® 2-Piece Crayon in Black

  • Fast #
  • Part #I666042
  • Item #4215023
  • Manufacturer Part #666042
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irwin Industrial Tool

Strait-Line® 2-Piece Crayon in Black

  • Fast #
  • Part #I666042
  • Item #4215023
  • Manufacturer Part #666042
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on oily, slick, wet, or dry surfaces
  • Ideal for lumber, concrete, ceramics, and metal
  • Non-toxic, waterproof
  • Requires Certification

Documents


Specifications

Collection:
Strait-Line®
Color Finish Name:
Black
Length:
4-1/2 in
Product Type:
Crayon
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov