This product requires certification to purchase.

10 in. Lock Wrench

You last purchased this on
 
Irwin Industrial Tool

The Original™ 10 in. Lock Wrench

  • Fast #
  • Part #I2
  • Item #4217323
  • Manufacturer Part #2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irwin Industrial Tool

The Original™ 10 in. Lock Wrench

  • Fast #
  • Part #I2
  • Item #4217323
  • Manufacturer Part #2
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty jaws lock on to three sides of a hex fastener and will not slip or mar
  • Designed to replace up to 16 wrench sizes
  • Includes a built-in wire cutter
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release designed to provide maximum locking force
  • Backed by the IRWIN Lifetime Guarantee
  • Requires Certification

Documents


Specifications

Collection:
The Original™
Length:
10 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov