This product requires certification to purchase.

6 x 1.125 in. Plier

You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 6 x 1.125 in. Plier

  • Fast #
  • Part #I4935318
  • Item #4121523
  • Manufacturer Part #4935318
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 6 x 1.125 in. Plier

  • Fast #
  • Part #I4935318
  • Item #4121523
  • Manufacturer Part #4935318
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vise-Grip®
  • Pro-Touch™ grips
  • Right angle teeth grip in all directions
  • Durable nickel chromium steel construction
  • Meets or exceeds ANSI specifications
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
1.125 in
Length:
6 in
Material:
Nickel, Chromium, Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers