6 x 1.125 in. Plier
Vise-Grip® 6 x 1.125 in. Plier
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
- Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
- Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
- Right angle teeth grip in all directions for maximum bite
- Metal injection molding (MIM) process delivers strength and exceptional performance
Documents
Specifications
- Collection:
- Vise-Grip®
- Color Finish Name:
- Blue, Yellow
- Jaw Capacity (in):
- 1.125 in
- Length:
- 6 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Thickness:
- 0.75 in
- Tool Type:
- Locking Pliers