4 in. Electroplated Zinc Stainless Steel Corner Bracket
4 in. Electroplated Zinc Stainless Steel Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Electroplated Zinc
- Diameter:
- 9/16 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Shelf Bracket
- Thickness:
- 7/32 in
- Width:
- 1-7/8 in