This product requires certification to purchase.

3-1/2 in. x 6 in. Zinc Plated 6-Hole Flush Mount Strut Post Base

You last purchased this on
 
ISC / Inventory Sales Company

3-1/2 in. x 6 in. Zinc Plated 6-Hole Flush Mount Strut Post Base

  • Fast #
  • Part #II5305
  • Item #4385197
  • Manufacturer Part #I-5305
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ISC / Inventory Sales Company

3-1/2 in. x 6 in. Zinc Plated 6-Hole Flush Mount Strut Post Base

  • Fast #
  • Part #II5305
  • Item #4385197
  • Manufacturer Part #I-5305
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-575 1981, ASTM B-633 1978
Brand Model Compatibility:
B22
Coating:
Electroplated Zinc
Length:
8 in
Material:
Steel
Product Type:
Base, Column, Flush
Width:
3-1/4 in