This product requires certification to purchase.

60L Cl2 10 ppm

You last purchased this on
 
ISG

60L Cl2 10 ppm

  • Fast #
  • Part #I58L13010
  • Item #7046355
  • Manufacturer Part #58L-130-10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ISG

60L Cl2 10 ppm

  • Fast #
  • Part #I58L13010
  • Item #7046355
  • Manufacturer Part #58L-130-10
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Calibration gases are used as comparison standards in the calibration of many instruments and ensure that they read correctly.
  • Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
  • Custom mixes and sizes available
  • Refillable cylinders are ISO-7866 certified
  • Aluminum Cylinder Capacity: 60 Liter
  • Gas Make-Up: Chlorine 10 ppm/ Nitrogen
  • Requires Certification

Specifications

Capacity:
60 L
Diameter:
2-7/8 in
Material:
Aluminum
Product Type:
Calibration Gas
Weight:
1.25 lb